Beli Test Smoke Detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CRC Smoke Test Detector (Detektor Uji Asap)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp98.900

    CRC Smoke Test Detector (Detektor Uji Asap)
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
  2. System Sensor Smoke Detector Analog 2-Wire
    26%
    Mulai

    Rp439.900

    System Sensor Smoke Detector Analog 2-Wire
    Deskripsi:
    A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.
    atribut:
    • Diameter (cm): 10.2
    • Height (cm): 5.0 (including base)
    • Operating Temperature Range (°C): 0-49
    • Operating Humidity Range (%): 10 to 93
    • Latching Alarm: Reset by mometary power interruption
    • Alarm Current (mA): Min: 10, Max: 130
    • Operating Voltage (V DC): 8.5-35
    • Standby Current (µa): ≤90
  3. ABUS Smoke Alarm Detector
    Mulai

    Rp799.900

    ABUS Smoke Alarm Detector
    Deskripsi:
    ABUS Smoke Alarm Detector merupakan pendeteksi asap untuk menangkal bencana kebakaran, sangat cocok untuk melindungi keluarga anda dirumah.- Cocok diaplikasikan diruangan Kamar, living rooms, kamar anak, dan lorong rumah- Penggunaan Batre ukuran 3 V Lithium, dengan jangka waktu 1-2 tahun- Peringatan yang dapat diandalkan terhadap risiko penghirupan asap yang berpotensi fatal- Tombol uji besar untuk test alarm dan mode diam
  4. HOOSEKI Photoelectric Smoke Detector (Pendeteksi Asap Fotoelektrik)
    Mulai

    Rp329.900

    HOOSEKI Photoelectric Smoke Detector (Pendeteksi Asap Fotoelektrik)
    atribut:
    • Rated Voltage (V): DC 24
    • Working Voltage (V): DC 12 to 30
    • Standby Current (micro Amps): Max. 100
    • Initial Stabilizing Time (s): 15
    • Identification Light: Red Color (LED)
    • Ambient Temperature (°C): -10 to +50
    • Ambient Humidity (%): 0-95
    • Material: Fire Proof Plastics
    • Color: Creamy-White
  5. Hodaka Smoke Tester
    Mulai

    Rp7.099.900

    Hodaka Smoke Tester
    Deskripsi:
    -Smoke level is specified by comparing the smoke attaching to a filter paper when combustion gas is aspirated with the smoke scale included. -For preventing burner from burning with excessive smoke = use of excessive fuel. -Pump main body-Smoke scale-Filter paper (containing 10 sheets)-Silicon oil
    atribut:
    • Target Gas: Flue gas
    • Content: Pump main body, Smoke scale, Filter paper (containing 10 sheets), Silicon oil
    • Purpose of Use: For preventing burner from burning with excessive smoke = use of excessive fuel.
    • Width x Depth x Height: 70x39.5x335 to 515mm
  6. Esser Smoke Alarm
    Mulai

    Rp1.599.900

    Esser Smoke Alarm
    Deskripsi:
    The XS100 optical smoke detector provides reliable detection of smoke particles. It is suitable for most living rooms: living room, bedrooms. It is not suitable for installation in the kitchen or bathroom.
    atribut:
    • Use Voltage: Long-lasting 3V lithium battery
    • Ambient Temperature (°C): -10 to 55
    • Relative Humidity (%): 95
    • Dimensions (mm): Ø116x42
  7. SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Rating:
    100% of 100
    (2)
    Mulai

    Rp979.900

    SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Deskripsi:
    -SIBATA smoke tube tester set for fume piping.-1 piece ampoule cutter-Rubber Cap 4 Pieces
  8. CRC Lubricant Additive Smoke Stop Engine Smoke Reducer (Pelumas Tambahan)
    Mulai

    Rp119.900

    CRC Lubricant Additive Smoke Stop Engine Smoke Reducer (Pelumas Tambahan)
    Deskripsi:
    SMOKE STOP ENGINE SMOKE REDUCER, 12 FL OZModel#: 05334DESCRIPTION:A concentrated oil treatment specifically designed for excessive exhaust smoking & oil burning. Harmless to catalytic converters. Will not compensate for defective or extremely worn parts that need overhaul or replacement.APPLICATIONS:Automobiles, boats, buses, motorcycles, tractors, trucksWHERE TO BUY
    atribut:
    • Net Fill: 12 Fl Oz
  9. Solent Maintenance Flaw Detector Developer Spray
    19%
    Mulai

    Rp209.900

    Solent Maintenance Flaw Detector Developer Spray
    Deskripsi:
    Fast reliable method for visually inspecting and spot-checking surfaces of welds, exotic alloys or standard metals, highly stressed structural members, critical castings, shafts, gears, spindles, and any other hard part where identification of surface flaws is essential. Detects flaws such as cracks, pin holes, welding laps and porousness either during manufacture or on site. A three part system. SFD-501C is a cleaner. SFD-502C is a dye penetrant. SFD-503C is a developing fluid that reacts with the dye in SFD-502C to show small cracks in the weld. Each part supplied in an ozone friendly 500ml aerosol. Flaw Detector Developer SF3-500B White film to highlight any faults which have been detected when using Flaw Detector Penetrant. The product should be removed using Flaw Detector Cleaner Spray once cracks have been found and marked. Size: 500ml.
    atribut:
    • For Use On: Exotic Alloys Standard Metals critical castings spot-checking surfaces of welds
    • Features: Detects cracks, pin holes and welding laps Fast and Reliable
    • Product Type: Spray
    • Container Type: Can
    • Size: 500ml
    • Product Number: SF3-500B
  10. BOSCH Detector (Detektor Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector (Detektor Kelembaban)
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  11. GASTEC Detector Tube
    Mulai

    Rp499.900

    GASTEC Detector Tube
    Deskripsi:
    The concentration of various gases contained in the air can be easily measured by direct reading. Measurement can be performed by simply changing the detection tube with one detector (pump). Because it is a direct reading type, there is no individual difference and it is accurate. Concentration measurement is completed in 30 to 240 seconds per stroke (100ml).
  12. HOOSEKI Fixed Temperature Heat Detector
    Mulai

    Rp139.900

    HOOSEKI Fixed Temperature Heat Detector
    Deskripsi:
    The detector, HS-WK100L incorportes a self-resetting bimetallic disk element with response indicator. It activates whenever the ambient air temperature reaches the top temperature detector setting.
    atribut:
    • Type: 2 Wire
    • Voltage Range (V): DC 12-30
    • Alarm Current (mA): 30 (DC 24V)
    • Polarization: Non-Polarized
    • Fixed Temperature (°C): 60, 70, 80
    • Alarm Temperature: Comply to EN54, CNS
    • Ambient Temperature (°C): -10 to +55
    • Ambient Humidity (%): 0-95
    • Material: Fire Proof Plastics
    • Dimensions (mm): Ø 101x47 (H)
    • Color: White
  13. System Sensor Heat Detector (Sensor Deteksi Panas)
    Mulai

    Rp259.900

    System Sensor Heat Detector (Sensor Deteksi Panas)
    Deskripsi:
    135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering print
    atribut:
    • Diameter (cm): 11.6
    • Height (cm): 4.3
    • Heat Sensor (°C): 57
    • Operating Humidity Range (%): 5 to 95
    • Single Gang: Yes
    • Wiring: Single Circuit
    • Wiring Gauge: 14-22 AWG
  14. STP Lubricant Additive Smoke Treatment (Pelumas Tambahan)
    Mulai

    Rp129.900

  15. TESTO Gas Leak Detector
    Mulai

    Rp4.999.900

    TESTO Gas Leak Detector
    Deskripsi:
    -Quickly and handily checks methane and propane gas leak.-Bar graph display is easy to see.-Automatically checks for gas leak once power is supplied.-Equipped with an audible alarm (alarm sound intensifies as the concentration of gas increases).-It is suitable for checking gas leak from the piping connection part of gas equipment and burner. -Detection target: Methane, propane.
  16. TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)
    Mulai

    Rp199.900

    TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)
    atribut:
    • Color: Transparant
    • Material: Principal components:Surfactants, Water
    • Volume (ml): 354
    • Purpose of Use: Discovery of gas leaks at welded joints and welds of various gas appliances and piping systems. Discovering refrigerant leaks in equipment such as air conditioners, refrigerators and piping junctions.
  17. GASTEC Gas Detector Tube No.2LC
    Mulai

    Rp509.900

    GASTEC Gas Detector Tube No.2LC
    atribut:
    • Number of suctions: 1 time (standard), 1/2 times
    • Conversion factor: (1 time) 1, (1/2 times) 2
    • Detection limit (ppm): 20 (single suction)
    • Discoloration: pink → orange
    • Temperature / Humidity Compensation: None
    • Expiration Date: 2 years from manufacture
    • Measurement Range (ppm): 100-4000
    • Time required for measurement: (1 time) 2 minutes, (1/2 times) 1 minute
    • Target Gas: carbon dioxide
  18. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.999.900

Daftar Harga Test Smoke Detector Terbaru October 2026
CRC Smoke Test Detector (Detektor Uji Asap)Rp98.900
System Sensor Smoke Detector Analog 2-WireRp439.900
ABUS Smoke Alarm DetectorRp799.900
HOOSEKI Photoelectric Smoke Detector (Pendeteksi Asap Fotoelektrik)Rp329.900
Hodaka Smoke TesterRp7.099.900
Esser Smoke AlarmRp1.599.900
SIBATA SCIENTIFIC TECHNOLOGY Smoke TesterRp979.900
CRC Lubricant Additive Smoke Stop Engine Smoke Reducer (Pelumas Tambahan)Rp119.900
Solent Maintenance Flaw Detector Developer SprayRp209.900
BOSCH Detector (Detektor Kelembaban)Rp4.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)